Skip Content
WHEEL CUTOFF DC 4.5X.045X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF DC 4.5X.045X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34042238
  • Mfr. Model # 34042238
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.08 lbs

Technical Specs

  • Grade P
  • Application Steel and Stainless Steel
  • Max. RPM 13,300
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Item Depressed Center Wheel
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list