Skip Content
WHEEL CUTOFF CONCRETE 16X1/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF CONCRETE 16X1/8X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23029
  • Mfr. Model # 23029
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Concrete Cutting
  • Diamond Knockout No
  • Max. RPM 4,700
  • Thickness 0.125"
  • Diameter 16"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 16"
  • Series Gemini Concrete
  • Abrasive Material Silicon Carbide
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list