Skip Content
WHEEL CUTOFF ALU TYPE 27 4-1/2X3/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF ALU TYPE 27 4-1/2X3/64

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11U142
  • Mfr. Model # 11U142
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.58 lbs

Product Details

Thin cut-off wheels specially formulated to cut a wide variety of aluminum, aluminum alloys and nonferrous metals without clogging. Size 4-1/2 x 3/64 x 7/8.

Technical Specs

  • Item Depressed Center Wheel
  • Max. RPM 13,300
  • Thickness 3/64"
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Application Cutting
  • Grade A-60-zip Alu
  • Series ZIP
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list