Skip Content
WHEEL CUTOFF 8X.06X11/4 T1 A60OPBF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 8X.06X11/4 T1 A60OPBF

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35572
  • Mfr. Model # 35572
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Application Cutting
  • Item Reinforced Tool Room Wheel
  • Thickness 0.060"
  • Max. RPM 5,729
  • Diameter 8"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list