Skip Content
WHEEL CUTOFF 8X.04X11/4 T1 A60OPBF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 8X.04X11/4 T1 A60OPBF

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35569
  • Mfr. Model # 35569
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Reinforced Tool Room Wheel
  • Application Cutting
  • Max. RPM 5,729
  • Diameter 8"
  • Thickness 0.040"
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list