Skip Content
WHEEL CUTOFF 6X1/16X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 6X1/16X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT920351
  • Mfr. Model # 920351
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.14 lbs

Product Details

Cut off wheel, secure extra ultra thin 2 in 1 cutting disc, type 41F, flat, 6 inch x 1/16 inch x 7/8 inch.

Technical Specs

  • Thickness 1/16"
  • Max. RPM 10,200
  • Diameter 6"
  • Application Stainless Steel, Steel
  • Item Cut-Off Wheel
  • Series Premium
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list