Skip Content
WHEEL CUTOFF 6X.06X5/8 T1 A60O/P BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 6X.06X5/8 T1 A60O/P BF

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35559
  • Mfr. Model # 35559
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Technical Specs

  • Application Cutting
  • Item Reinforced Tool Room Wheel
  • Thickness 0.060"
  • Max. RPM 7,650
  • Diameter 6"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5/8"
  • Abrasive Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list