Skip Content
WHEEL CUTOFF  6X.045X7/8 T-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 6X.045X7/8 T-1

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT21345
  • Mfr. Model # 21345
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Product Details

Cut-Off Wheel Type 1 for Angle Grinders. Dia (in.) 6, Thickness (in.) 0.045, Arbor Hole (in.) 7/8, Max RPM 10,000. General Purpose Wheel Performs on a Range of Metals Including Carbon and Stainless Steel. Cuts Sheet Metal, Pipe, Rod, Cable and all Profile

Technical Specs

  • Max. RPM 10,000
  • Application Cuts Sheet Metal, Pipe, Rod, Cable, All Profile
  • Item Abrasive Cut-Off and Chop Wheels
  • Diameter 6"
  • Thickness 0.045"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list