WHEEL CUTOFF 6X.045X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 6X.045X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT401205
  • Mfr. Model # 401205
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.13 lbs

Product Details

Cut off wheel, secure extra ultra thin 2 in 1 cutting disc, type 41F, flat. Size: 6 inch x 0.045 inch x 7/8 inch.

Technical Specs

  • Max. RPM 10,200
  • Thickness 0.045"
  • Diameter 6"
  • Item Cut-Off Wheel
  • Application Stainless Steel, Steel
  • Series Premium
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list