WHEEL CUTOFF 6X.040X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 6X.040X7/8 T-27

RAZOR THIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA2455
  • Mfr. Model # A2455
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Technical Specs

  • Abrasive Material Aluminum Oxide Blend
  • Thickness 0.040"
  • Item Cut-Off Wheel
  • Diameter 6"
  • Max. RPM 10,000
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list