WHEEL CUTOFF 5X1/16X7/8 CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 5X1/16X7/8 CERAMIC

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34019880
  • Mfr. Model # 34019880
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Stainless Steel, Steel
  • Max. RPM 12,230
  • Thickness 1/16"
  • Diamond Knockout No
  • Diameter 5"
  • Item Cut-Off Wheel
  • Series Premium
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list