Skip Content
Discontinued with Replacement
WHEEL CUTOFF  5X.045X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 5X.045X7/8 T-27

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT10280
  • Mfr. Model # 10280
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
WHEEL CUT DC 5X.040X7/8 A60RRT-27

Price: NA

Product Details

Cut-Off Wheel Type 27 for Angle Grinders. Dia (in.) 5, Thickness (in.) 0.045, Arbor Hole (in.) 7/8, Max RPM 12,000. General Purpose Wheel Performs on a Range of Metals Including Carbon and Stainless Steel. Cuts Sheet Metal, Pipe, Rod, Cable and All Profil

Technical Specs

  • Max. RPM 12,000
  • Type Type 27 Wheel for Angle Grinders
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list