WHEEL CUTOFF 5X.040X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 5X.040X7/8 T-27

RAZOR THIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1455
  • Mfr. Model # A1455
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Cut Off Wheel
  • Max. RPM 12,000
  • Thickness 0.04"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide Blend
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list