WHEEL CUTOFF 5X.040X7/8 T-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 5X.040X7/8 T-1

RAZOR THIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF1271
  • Mfr. Model # F1271
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Max. RPM 12,000
  • Item Cut-Off Wheel
  • Thickness 0.04"
  • Diameter 5"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list