WHEEL CUTOFF 5X.040X7/8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 5X.040X7/8 SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT674473
  • Mfr. Model # 674473
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.069 lbs

Technical Specs

  • Application Stainless Steel
  • Diamond Knockout No
  • Thickness 0.04"
  • Max. RPM 12,230
  • Diameter 5"
  • Item Cut-Off Wheel
  • Series Premium
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list