Skip Content
WHEEL CUTOFF 42C 5X3/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 42C 5X3/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT223022
  • Mfr. Model # 223022
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.154 lbs

Product Details

Raised hub discs for cutting, standard widths offer the most economical solution for cutting of solid materials, tubes, pipe etc. These wheels are 2-in-1 suitable for carbon steel and stainless steel applications. Economically priced wheels for the construction industry.

Technical Specs

  • Thickness 3/32"
  • Diameter 5"
  • Max. RPM 12,230
  • Application Stainless Steel, Steel
  • Item Cut-Off Wheel
  • Series Basic
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list