Skip Content
WHEEL CUTOFF 41C 4.5X.40X7/8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 41C 4.5X.40X7/8 SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT222894
  • Mfr. Model # 222894
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.071 lbs

Product Details

Type 1 flat 0.045 inch thickness, cut-off wheels designed for cutting of thin metals, pipe, angle iron etc. Economically priced wheels for the construction industry.

Technical Specs

  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Thickness 0.04"
  • Application Stainless Steel
  • Item Cut-Off Wheel
  • Series Basic
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list