Skip Content
WHEEL CUTOFF 4.5X.045X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 4.5X.045X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT384142
  • Mfr. Model # 384142
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.08 lbs

Product Details

Cut off wheel, secure extra ultra thin 2 in 1 cutting disc, type 41F, flat, 4-1/2 inch x 0.045 inch x 7/8 inch.

Technical Specs

  • Diameter 4-1/2"
  • Thickness 0.045"
  • Max. RPM 13,300
  • Application Stainless Steel, Steel
  • Item Cut-Off Wheel
  • Type 1 Flat
  • Series Premium
  • Material Aluminium Oxide
  • Wheel Specifications Ta60pbfxa
  • Wheel Type Cut Off Wheel
  • Arbor Hole 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List