Skip Content
WHEEL CUTOFF  4-1/2X.045X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 4-1/2X.045X7/8 T-27

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT10160
  • Mfr. Model # 10160
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Product Details

Cut-Off Wheel Type 27 for Angle Grinders. Dia (in.) 4-1/2, Thickness (in.) 0.045, Arbor Hole (in.) 7/8, Max RPM 13,300. General Purpose Wheel Performs on a Range of Metals Including Carbon and Stainless Steel. Cut-Off Wheel Type 27 fo rangle Grinders

Technical Specs

  • Max. RPM 13,300
  • Thickness 0.045"
  • Item Abrasive Cut-Off and Chop Wheels
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list