WHEEL CUTOFF 4-1/2X.045X7/8 T-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 4-1/2X.045X7/8 T-1

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT21266
  • Mfr. Model # 21266
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Product Details

Cut-Off Wheel Type 1 for Angle Grinders. Dia (in.) 4-1/2, Thickness (in.) 0.045, Arbor Hole (in.) 7/8, Max RPM 13,300. General Purpose Wheel Performs on a Range of Metals Including Carbon and Stainless Steel. Cuts Sheet Metal, Pipe, Rod, Cable and all Pro

Technical Specs

  • Max. RPM 13,300
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list