Skip Content
WHEEL CUTOFF 4-1/2X.040X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 4-1/2X.040X7/8 T-27

RAZOR THIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0455
  • Mfr. Model # A0455
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Max. RPM 13,300
  • Item Cut Off Wheel
  • Thickness 0.04"
  • Abrasive Material Aluminum Oxide Blend
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list