WHEEL CUTOFF 3 X 1/32 X 3/8 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTOFF 3 X 1/32 X 3/8 5/PK

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01989
  • Mfr. Model # 01989
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

High performance Green Corps(TM) type 1 cut-off wheel. Ceramic mineral. Size 3 x 1/32 x 3/8.

Technical Specs

  • Item Cut-Off Wheel
  • Application Sectioning
  • Max. RPM 35,000
  • Series 3m(TM) Green Corps(TM)
  • Thickness 0.031"
  • Diameter 3"
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list