Skip Content
WHEEL CUTOFF 12 X 1/4 X 20 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF 12 X 1/4 X 20 MM

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF5359
  • Mfr. Model # F5359
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Flexovit high speed railtrack saw wheel. Designed for descaling the rail web prior to welding. Size 12 inch x 1/4 inch x 20 mm. Max. RPM 6,300.

Technical Specs

  • Thickness 1/4"
  • Diameter 12"
  • Max. RPM 6,300
  • Abrasive Wheel Diameter 12"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List