WHEEL CUTOFF 10X3/32X5/8 RA465RW10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 10X3/32X5/8 RA465RW10

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22824
  • Mfr. Model # 22824
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Application Irons and Steels
  • Diamond Knockout No
  • Item Abrasive Cutoff Wheel
  • Thickness 0.090"
  • Max. RPM 4585
  • Diameter 10"
  • Abrasive Wheel Diameter 10"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"
  • Abrasive Material Aluminum Oxide
  • Series 57A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list