Skip Content
WHEEL CUTOFF 10X1/16X5/8 T1 A60M8B2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF 10X1/16X5/8 T1 A60M8B2

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35551
  • Mfr. Model # 35551
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.74 lbs

Technical Specs

  • Item Non-Reinforced Tool Room Wheel
  • Application Cutting
  • Max. RPM 4,584
  • Diameter 10"
  • Thickness 1/16"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 10"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list