WHEEL CUTDT 4-1/2X3/32X5/8-11 A24R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTDT 4-1/2X3/32X5/8-11 A24R

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22120
  • Mfr. Model # 22120
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.383 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Ferrous Metals
  • Max. RPM 13300
  • Diameter 4-1/2"
  • Thickness 0.093"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11
  • Grade Very Coarse
  • Series A24R
  • Abrasive Material Aluminum Oxide
  • Arbor Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list