WHEEL CUT T27 4-1/2X.045X7/8 A60SST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT T27 4-1/2X.045X7/8 A60SST

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0481
  • Mfr. Model # A0481
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.27 lbs

Product Details

Extra Fast Cut type 27 cut-off wheel. The 0.045 inch thin cut-off wheel delivers fast cutting on carbon steel, stainless, aluminum, brass, bronze and cast iron. Cuts sheets, pipes, rods, cables, and all profiles. Size 4 1/2 x 0.045 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Item Cut Off Wheel
  • Application Cuts Sheets, Pipes, Rods, Cables, and All Profiles
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list