WHEEL CUT T1 7X1/16X7/8 A60SST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT T1 7X1/16X7/8 A60SST

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF2012
  • Mfr. Model # F2012
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.2 lbs

Product Details

Extra fast cut type 1 cut-off wheel. This wheel delivers razor-sharp clean cutting action on carbon steel, stainless and other alloys. Ideal for sheet, pipe, rod, cable and all profiles. Size 7 x 1/16 x 7/8.

Technical Specs

  • Max. RPM 8600
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Extra Fast Cut-Off Wheel
  • Application Razor-sharp Clean Cutting Action on Carbon Steel, Stainless and Other Alloys, Ideal for Sheet, Pipe, Rod, Cable, and All Profiles
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list