Skip Content
WHEEL CUT T1 5X.040X7/8 A60RRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 5X.040X7/8 A60RRT

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF1406
  • Mfr. Model # F1406
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 561
  • Shipping Weight 2.88 lbs

Product Details

Extra fast cut type 1 cut-off wheel. This wheel delivers razor-sharp clean cutting action on carbon steel, stainless and other alloys. Ideal for sheet, pipe, rod, cable and all profiles. Size 5 x 0.040 x 7/8.

Technical Specs

  • Thickness 0.04"
  • Max. RPM 12,000
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Razor-sharp Clean Cutting Action on Carbon Steel, Stainless and Other Alloys, Ideal for Sheet, Pipe, Rod, Cable, and All Profiles
  • Item Extra Fast Cut-Off Wheel
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list