WHEEL CUT T1 4X.040X5/8 A60TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT T1 4X.040X5/8 A60TB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF1005
  • Mfr. Model # F1005
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 561
  • Shipping Weight 3.12 lbs

Product Details

Extra Fast Cut Type 1 cut-off wheel. This wheel delivers razor-sharp clean cutting action on carbon steel, stainless and other alloys. Ideal for sheet, pipe, rod, cable, and all profiles. Size 4 x 0.040 x 5/8.

Technical Specs

  • Max. RPM 19,000
  • Arbor Size 5/8"
  • Thickness 0.04"
  • Diameter 4"
  • Item Extra Fast Cut-Off Wheel
  • Application Razor-sharp Clean Cutting Action on Carbon Steel, Stainless and Other Alloys, Ideal for Sheet, Pipe, Rod, Cable, and All Profiles
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list