Skip Content
WHEEL CUT T1 3X1/8X3/8 A36R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT T1 3X1/8X3/8 A36R

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF0340
  • Mfr. Model # F0340
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Straight and Die Grinders, Metal, Stainless Steel, Alloys, Grinding Wheels
  • Max. RPM 25,000
  • Item Cut-Off Wheel
  • Thickness 1/8"
  • Diameter 3"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 3"
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list