Skip Content
WHEEL CUT T1 14X1/8X20MM A2430SB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 14X1/8X20MM A2430SB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF5653
  • Mfr. Model # F5653
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 565
  • Shipping Weight 2.08 lbs

Product Details

Heavy-duty Type 1 high speed gas & electric saw wheel. Externally reinforced to provide fast cutting, long life and built-in safety. Excellent on rebar, steel pipe, sheet metal and structural steel. Size 14 x 1/8 x 20 mm.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 5460
  • Diameter 14"
  • Application High Speed Saws, Metal, Stainless Steel, Concrete, Masonry
  • Item Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list