Skip Content
WHEEL CUT T1 14X1/8X1 C30UB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 14X1/8X1 C30UB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTL5727
  • Mfr. Model # L5727
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application High Speed Saws, Concrete, Masonry
  • Item Cut-Off Wheel
  • Max. RPM 5400
  • Thickness 1/8"
  • Diameter 14"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list