Skip Content
WHEEL CUT T1 14X1/8X1 A24/30SB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 14X1/8X1 A24/30SB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF5687
  • Mfr. Model # F5687
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 565
  • Shipping Weight 1.965 lbs

Product Details

Heavy-duty Type 1 high speed gas & electric saw wheel. Externally reinforced to provide fast cutting, long life and built-in safety. Excellent on rebar, steel pipe, sheet metal and structural steel. Size 14 x 1/8 x 1.

Technical Specs

  • Max. RPM 5400
  • Thickness 1/8"
  • Diameter 14"
  • Application High Speed Saws, Metal, Stainless Steel, Concrete, Masonry
  • Item Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 30
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list