Skip Content
WHEEL CUT T1 12X3/32X1 A30RB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 12X3/32X1 A30RB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF4818
  • Mfr. Model # F4818
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 564
  • Shipping Weight 0.9 lbs

Product Details

High performance chopsaw/mitersaw wheels. Fast burr-free cutting on a wide range of materials and profiles including angle, channel, tubing and solids. An excellent choice on carbon and alloy steels. Maximum RPM 5,092. Size 12 x 3/32 x 1 inch.

Technical Specs

  • Max. RPM 5092
  • Thickness 3/32"
  • Diameter 12"
  • Application Stainless Steel, Metal
  • Grit 30
  • Type 1
  • Item Cut-Off Wheel
  • Wheel Specifications A30rb
  • Wheel Type Cut Off Wheel
  • Arbor Hole 1"
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list