Skip Content
WHEEL CUT T1 12X1/8X20MM C30UB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 12X1/8X20MM C30UB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTL5315
  • Mfr. Model # L5315
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Application High Speed Saws, Concrete, Masonry
  • Type 1
  • Item Cut-Off Wheel
  • Grit 30
  • Max. RPM 6300
  • Thickness 1/8"
  • Wheel Specifications C30ub
  • Wheel Type Cut Off Wheel
  • Diameter 12"
  • Arbor Hole 20mm
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list