Skip Content
WHEEL CUT T1 12X1/8X20MM A24/30SB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT T1 12X1/8X20MM A24/30SB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF5078
  • Mfr. Model # F5078
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 565
  • Shipping Weight 1.33 lbs

Product Details

Heavy-duty Type 1 high speed gas & electric saw wheel. Externally reinforced to provide fast cutting, long life and built-in safety. Excellent on rebar, steel pipe, sheet metal and structural steel. Size 12 x 1/8 x 20 mm.

Technical Specs

  • Diameter 12"
  • Max. RPM 6300
  • Thickness 1/8"
  • Arbor Hole 20mm
  • Application High Speed Saws, Metal, Stainless Steel, Concrete, Masonry
  • Item Cut-Off Wheel
  • Type 1
  • Grit 24
  • Wheel Specifications A24/30sb
  • Wheel Type Cut Off Wheel
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List