Skip Content
WHEEL CUT-OFF T27 5X.045X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF T27 5X.045X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66536
  • Mfr. Model # 66536
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

3M (TM) Cubitron (TM) II Cubitron (TM) II wheels are designed to provide high cut rates and long life on all types of ferrous metals, stainless steels, alloy steels and cast iron. 3M (TM) precision shaped grain for ultra fast and cool cutting action.

Technical Specs

  • Application Cutting
  • Max. RPM 12,250
  • Thickness 0.045"
  • Arbor Size 5/8"-11
  • Diameter 5"
  • Abrasive Material Precision Shaped Ceramic Grain
  • Item Abrasive Cut-Off Wheel
  • Grade Medium
  • Series 3M(TM) Cubitron(TM)II
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list