Skip Content
WHEEL CUT-OFF T27 4.5X.125X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF T27 4.5X.125X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66534
  • Mfr. Model # 66534
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.304 lbs

Product Details

3M (TM) Cubitron (TM) II Cubitron (TM) II wheels are designed to provide high cut rates and long life on all types of ferrous metals, stainless steels, alloy steels and cast iron. 3M (TM) precision shaped grain for ultra fast and cool cutting action.

Technical Specs

  • Application Cutting
  • Thickness 0.125"
  • Max. RPM 13,300
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Material Precision Shaped Ceramic Grain
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 36
  • Arbor Hole Size 5/8"-11
  • Series CUBITRON II
  • Grade Very Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list