Skip Content
WHEEL CUT OFF SAW 16X5/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT OFF SAW 16X5/32X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35584
  • Mfr. Model # 35584
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 26.18 lbs

Product Details

Stationary saw cut-off wheel cuts structural steel, bar stock, tubing and non-ferrous metals. Aluminum oxide wheel for metal and steel applications.

Technical Specs

  • Application Stationary Saw
  • Max. RPM 3820
  • Thickness 5/32"
  • Arbor Hole 1"
  • Diameter 16"
  • Item Premium Stationary Saw Cut Off Wheel
  • Material Aluminium Oxide
  • Type 1 Straight Wheel
  • Grit 24
  • Series Premium Stationary Saw Cut Off Wheel
  • Wheel Specifications A24rbf
  • Wheel Type Bf (Reinforced Resin)
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list