Skip Content
WHEEL CUT OFF SAW 14X1/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT OFF SAW 14X1/8X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35582
  • Mfr. Model # 35582
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 1.8 lbs

Product Details

Stationary saw cut-off wheel cuts structural steel, bar stock, tubing and non-ferrous metals. Aluminum oxide wheel for metal and steel applications.

Technical Specs

  • Application Stationary Saw
  • Max. RPM 4400
  • Thickness 1/8"
  • Diameter 14"
  • Item Premium Stationary Saw Cut Off Wheel
  • Series Premium Stationary Saw Cut Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list