WHEEL CUT OFF SAW 12X1/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT OFF SAW 12X1/8X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35581
  • Mfr. Model # 35581
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 1.215 lbs

Product Details

Stationary saw cut-off wheel cuts structural steel, bar stock, tubing and non-ferrous metals. Aluminum oxide wheel for metal and steel applications.

Technical Specs

  • Application Stationary Saw
  • Max. RPM 5110
  • Diameter 12"
  • Thickness 1/8"
  • Item Premium Stationary Saw Cut Off Wheel
  • Series Premium Stationary Saw Cut Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list