Skip Content
WHEEL CUT-OFF HP T27 7X.09X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF HP T27 7X.09X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66586
  • Mfr. Model # 66586
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.267 lbs

Product Details

3M (TM) High Performance - High Performance wheels provide an ideal combination of value and performance. They feature 3M (TM) ceramic abrasive grain for fast cut and long life and are specially formulated to be used on stainless and mild steel.

Technical Specs

  • Max. RPM 8500
  • Application Ferrous Metal, Stainless, Aluminium
  • Thickness 0.090"
  • Diameter 7"
  • Arbor Size 7/8"
  • Abrasive Material Ceramic
  • Item High Performance Abrasive Cut-Off Wheel
  • Grade Very Coarse
  • Series High Performance
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list