WHEEL CUT-OFF HP T27 6X.045X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF HP T27 6X.045X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66583
  • Mfr. Model # 66583
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.235 lbs

Product Details

3M (TM) High Performance - High Performance wheels provide an ideal combination of value and performance. They feature 3M (TM) ceramic abrasive grain for fast cut and long life and are specially formulated to be used on stainless and mild steel.

Technical Specs

  • Application Ferrous Metal, Stainless, Aluminium
  • Diameter 6"
  • Arbor Size 5/8" - 11"
  • Thickness 3/64"
  • Max. RPM 10,200
  • Abrasive Material Ceramic
  • Item High Performance Abrasive Cut-Off Wheel
  • Grade Medium
  • Series 3m(TM) High Performance
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list