Skip Content
WHEEL CUT-OFF HP T27 4-1/2X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF HP T27 4-1/2X.045X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66574
  • Mfr. Model # 66574
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.17 lbs

Product Details

3M (TM) High Performance - High Performance wheels provide an ideal combination of value and performance. They feature 3M (TM) ceramic abrasive grain for fast cut and long life and are specially formulated to be used on stainless and mild steel.

Technical Specs

  • Application Cutting
  • Thickness 0.045"
  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Abrasive Material Proprietary Blend
  • Diameter 4-1/2"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Grade Medium
  • Series High Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list