WHEEL CUT-OFF HP T1 7X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF HP T1 7X.045X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66571
  • Mfr. Model # 66571
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.13 lbs

Product Details

Type High Performance, Diameter 7 In., Thickness 0.045 In., Max. RPM 8,500, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Application Cutting
  • Diamond Knockout No
  • Thickness 0.045"
  • Diameter 7"
  • Max. RPM 8,500
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Item Abrasive Cut-Off Wheel
  • Series High Performance
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list