!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEEL CUT-OFF HP T1 6X.045X7/8

WHEEL CUT-OFF HP T1 6X.045X7/8

3M

WHEEL CUT-OFF HP T1 6X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL CUT-OFF HP T1 6X.045X7/8

WHEEL CUT-OFF HP T1 6X.045X7/8

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM66570
  • Mfr. Model # 66570
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Type High Performance, Diameter 6 In., Thickness 0.045 In., Max. RPM 10,200, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Diameter 6 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Series High Performance
  • Application Cutting
  • Abrasive Wheel Type Type 1
  • Thickness 0.045"
  • Abrasive Material Ceramic
  • Max. RPM 10,200
  • Diamond Knockout No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list