Skip Content
WHEEL CUT-OFF HP T1 4X.045X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF HP T1 4X.045X5/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66565
  • Mfr. Model # 66565
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.15 lbs

Product Details

Type High Performance, Diameter 4 In., Thickness 0.045 In., Max. RPM 15,300, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Application Ferrous Metal, Stainless Steel
  • Diamond Knockout No
  • Thickness 0.035"
  • Max. RPM 15,300
  • Diameter 4"
  • Item High Performance Abrasive Cut-Off Wheel
  • Series 3m(TM) High Performance
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list