Skip Content
WHEEL CUT-OFF HP T1 3X.06X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF HP T1 3X.06X3/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66559
  • Mfr. Model # 66559
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.16 lbs

Product Details

Type High Performance, Diameter 3 In., Thickness 0.006 In., Max. RPM 25,465, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Application Cutting
  • Diamond Knockout No
  • Max. RPM 25,465
  • Thickness 0.006"
  • Diameter 3"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Abrasive Grit 36
  • Arbor Hole Size 3/8"
  • Item Abrasive Cut-Off Wheel
  • Series COW
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list