Skip Content
WHEEL CUT-OFF GENERAL PURPOSE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF GENERAL PURPOSE 3IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01988
  • Mfr. Model # 01988
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

General purpose type 1 cut off wheel. Aluminum oxide grain. Size 3 x 1/16 x 3/8.

Technical Specs

  • Item General Purpose Cut-Off Wheel
  • Thickness 0.062"
  • Application Sectioning
  • Diameter 3"
  • Abrasive Wheel Diameter 3"
  • Arbor Hole Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list